Zoro Homepage

Containment Wall, 22 ft. L

  • Mfr # 8761

  • Zoro # G7246200


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
21 7/8 in
Width
21 7/8 in
Color
Yellow
For Use With
UltraTech, Containment Berm, Modular Model
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8761
Zoro #
G7246200
UPC #
808416087611
Country of Origin
United States

Dimensions

Length
21 7/8 in
Width
21 7/8 in
Height
12 in
Corner Sections Length
22 in
Corner Sections Width
22 in
Installed Dimensions
22 in x 22 in
Corner Sections Height
12 in

Description

Containment Corner,22" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.