Containment Wall Corner Section, 24"H.
Mfr # 8881
Zoro # G411222647
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Length
36 13/16 in
Width
19 in
Color
Yellow
Includes
Connector Pin, Liner Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8881
Zoro #
G411222647
UPC #
808416088816
Country of Origin
United States
Dimensions
Length
36 13/16 in
Width
19 in
Height
24 in
Corner Sections Width
24 in
Corner Sections Height
19 in
Corner Sections Length
36 13/16 in
Details
Item
Spill Berm Containment Wall
Material
Polyethylene
Color
Yellow
Includes
Connector Pin, Liner Clips
Supports SPCC Compliance
Yes
Liner Color
Black/Gray
Manufacturer Warranty
5 yr
Liner Material
Polyethylene
Supports EPA Compliance
40 CFR 264.175
Product Type
Spill Berm Containment Wall
Number of Straight Sections
0
Sidewall Type
Rigid
Number of Corner Sections
1
Number of Liners Included
0
Shape
L-Shaped
Number of Connectors
0
Description
Containment Wall Corner Section
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.