Containment Wall Corner Section, 36"H.
Mfr # 8884
Zoro # G710901823
product price: $322.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Polyethylene
Length
36 13/16 in
Width
19 in
Color
Yellow
Includes
Connector Pin, Liner Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8884
Zoro #
G710901823
UPC #
808416088847
Country of Origin
United States
Dimensions
Length
36 13/16 in
Width
19 in
Height
36 in
Corner Sections Height
19 in
Corner Sections Length
36 13/16 in
Corner Sections Width
36 in
Details
Item
Spill Berm Containment Wall
Material
Polyethylene
Color
Yellow
Includes
Connector Pin, Liner Clips
Supports SPCC Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Liner Material
Polyethylene
Liner Color
Black/Gray
Product Type
Spill Berm Containment Wall
Manufacturer Warranty
5 yr
Number of Corner Sections
1
Number of Straight Sections
0
Number of Liners Included
0
Sidewall Type
Rigid
Shape
L-Shaped
Number of Connectors
0
Description
Containment Wall Corner Section
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.