Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverd Drum Spll Cntnmnt Pallet, 54 in. L

  • Mfr # 1080

  • Zoro # G9842007


product price: $1,628.54
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
57 in
Width
54 in
Spill Capacity
66 gal
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080
Zoro #
G9842007
UPC #
808416010800
Country of Origin
United States

Dimensions

Length
57 in
Width
54 in
Height
64 1/2 in
Dimensions
57 in L x 54 in W x 64 1/2 in H
Max Fork Height
4 in
Max Fork Width
14 1/4 in

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
66 gal
Color
Yellow/Black
Includes
Hinged Lockable Cover
Standards
40 CFR 264.175, 40 CFR 122.26, EPA, NPDES, SPCC
Load Capacity
6,000 lb
Modular / Nonmodular
Nonmodular
Spill Containment Load Capacity
6,000 lb
Opening Type
Gull Wing Door
Covered/Uncovered
Covered
Drain Included
No
Spill Containment Opening Type
Hinged Lift Up
Number of Drums
4
Type
P4 Model Without Drain
Modular
No
Supports SPCC Compliance
Yes
Product Weight
226 lb
For Use With Standard Fork
Yes
Indoor/Outdoor Use
Outdoor
Forklift Pockets
4-Way
Low Profile
Yes
Manufacturer Warranty
5 yr
Modular Type
Nonmodular
For Number of 55 gal. Drums
4
Grate Material
Polyethylene
Includes Drain
No
Pallet Material
Polyethylene
Supports EPA Compliance
40 CFR 264.175
Pallet Color
Yellow
Recycled Content (%)
No Recycled Content
Grate Color
Black
Includes Overflow Bladder
No
Product Type
Spill Pallet
For Use With Ramp Connection Mfr. Model Number
0678
Fluorinated
No
For Number of IBC
0
Distance Between Fork Pockets
7 in

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 6,000 lb, Length 57 in, Width 54 in, Height 64 1/2 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.