Zoro Homepage
This item is Discontinued.
Ultratech Curb Style Inlet Guard, 24 In. W, 48 In. L 9172

Curb Style Inlet Guard, 24 In. W, 48 In. L (Discontinued)

  • Mfr # 9172
  • Zoro # G4830131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9172
Zoro #
G4830131
UPC #
808416091724
Country of Origin
United States

Dimensions

Dimensions
24 in L x 48 in W x 2 in H
Width
48 in
Height
2 in
Opening Size
4-1/2 in dia
Length
24 in

Details

Item
Inlet Guard
Material
Polypropylene
Color
Black
Removes
Debris, Dirt, Oil, Sediment, Trash
Standards
NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Flow Capacity
192 gal/sq ft/min
For Use With
Storm Drains, Inlets
Includes
Overflow Port
Recycled Content (%)
No Recycled Content
Substances Filtered
Oil; Sediment
Filter Material
Polyester Spun
For Drain Type
Curb Drain
Installation Method
Magnetic
Retaining Rods Required
Not Required
Max. Flow Rate
92 gpm
Weight
3 lb.

Description

Inlet Guard, Removes Debris, Dirt, Oil, Sediment, Trash, Flow Capacity 192 gal/sq ft/min, Length 24 in, Width 48 in, Height 2 in, Opening Size 4-1/2 in dia, For Use With Storm Drains, Inlets, Material Polypropylene

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.