Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dewatering Bag, 180 In. L, 180 In. W

  • Mfr # 9727-OS

  • Zoro # G2524453


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Size
15 ft L x 15 ft W
Material
Polypropylene
Color
Black
Height
1/2 in
Length
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9727-OS
Zoro #
G2524453
UPC #
808416005615
Country of Origin
China

Dimensions

Size
15 ft L x 15 ft W
Height
1/2 in
Length
180 in
Width
180 in
Opening Size
6"
Diameter
4 in
Maximum Discharge Hose Size
4 in

Details

Item
Dewatering Bag
Material
Polypropylene
Color
Black
Flow Capacity
501 gpm
Removes
Oil, Sediment
Oil Capacity
22.6 gal
Standards
40 CFR 122.26
For Use With
4 in Discharge Hose
Reusable
No
Sediment Capacity (Volume)
225 cu ft
Series
Ultra
Maximum Flow Rate
1,500 gpm
Sediment Capacity
225 cu ft; 720 lb
Sediment Capacity (Weight)
27,000 lb
Micron Rating
100 micron
Incinerable
No
Substances Filtered
Oil, Sediment
Recycled Content (%)
No Recycled Content
Coverage Area
225 cu. ft.
For Use With Mfr. Model Number
9739

Description

Dewatering Bag, Color Black, Diameter 4 in, For Use With 4 in Discharge Hose, Height 1/2 in, Incinerable No, Length 180 in, Material Polypropylene, Maximum Discharge Hose Size 4 in, Maximum Flow Rate 1,500 gpm, Micron Rating 100 micron, Oil Capacity 22.6 gal, Recycled Content ( Percent) No Recycled Content, Reusable No, Sediment Capacity 225 cu ft; 720 lb, Sediment Capacity (Volume) 225 cu ft, Sediment Capacity (Weight) 27,000 lb, Series Ultra, Size 15 ft L x 15 ft W, Standards 40 CFR 122.26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.