Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dewatering Bag, 36 In. L, 44 In. W

  • Mfr # 9729-OS

  • Zoro # G1361202


product price: $25.99
/ea

Key Features

Size
4 ft L x 3 ft W
Material
Polypropylene
Color
Black
Height
1/2 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9729-OS
Zoro #
G1361202
UPC #
808416097283
Country of Origin
China

Dimensions

Size
4 ft L x 3 ft W
Height
1/2 in
Length
48 in
Opening Size
6"
Width
36 in
Diameter
4 in
Maximum Discharge Hose Size
4 in

Details

Item
Dewatering Bag
Material
Polypropylene
Color
Black
Oil Capacity
1.2 gal
Removes
Oil, Sediment
Standards
40 CFR 122.26
Flow Capacity
500 gpm
For Use With
4 in Discharge Hose
Incinerable
No
Micron Rating
100 micron
Maximum Flow Rate
500 gpm
Sediment Capacity (Volume)
12 cu ft
Reusable
No
Sediment Capacity
12 cu ft; 720 lb
Sediment Capacity (Weight)
720 lb
Series
Ultra
Substances Filtered
Oil, Sediment
Recycled Content (%)
No Recycled Content
Coverage Area
12 cu. ft.
For Use With Mfr. Model Number
9739

Description

Dewatering Bag, Color Black, Diameter 4 in, For Use With 4 in Discharge Hose, Height 1/2 in, Incinerable No, Length 48 in, Material Polypropylene, Maximum Discharge Hose Size 4 in, Maximum Flow Rate 500 gpm, Micron Rating 100 micron, Oil Capacity 1.2 gal, Recycled Content ( Percent) No Recycled Content, Reusable No, Sediment Capacity 12 cu ft; 720 lb, Sediment Capacity (Volume) 12 cu ft, Sediment Capacity (Weight) 720 lb, Series Ultra, Size 4 ft L x 3 ft W, Standards 40 CFR 122.26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.