Zoro Homepage

Dewatering Bag, 6.5 gal Cap., 8 ft dia.

  • Mfr # 9723-OS

  • Zoro # G415379989


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene Geotextile
Length
96 in
Width
96 in
Standards
40 CFR 122.26
Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9723-OS
Zoro #
G415379989
UPC #
808416097238
Country of Origin
China

Dimensions

Length
96 in
Width
96 in
Height
8 ft
Maximum Discharge Hose Size
4 in
Diameter
8 ft

Details

Item
Dewatering Bag
Material
Polyethylene Geotextile
Standards
40 CFR 122.26
UV Resistant
Yes
Sediment Capacity (Weight)
7,680 lb
Maximum Flow Rate
500 gpm
Sediment Capacity
64 cu ft; 7,680 lb
Substances Filtered
Oil, Sediment
Oil Capacity
6.5 gal
Sediment Capacity (Volume)
64 cu ft

Description

Dewatering Bag, Diameter 8 ft, Height 8 ft, Length 96 in, Material Polyethylene Geotextile, Maximum Discharge Hose Size 4 in, Maximum Flow Rate 500 gpm, Oil Capacity 6.5 gal, Sediment Capacity 64 cu ft; 7,680 lb, Sediment Capacity (Volume) 64 cu ft, Sediment Capacity (Weight) 7,680 lb, Standards 40 CFR 122.26, Substances Filtered Oil, Sediment, UV Resistant Yes, Width 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.