Drain Filter, 1.5 in H
Mfr # 9880
Zoro # G816314060
product price: $1,400.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
2 in
Height
1 1/2 in
Depth
1 1/2 in
Substances Filtered
Debris
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9880
Zoro #
G816314060
UPC #
808416102895
Country of Origin
United States
Dimensions
Width
2 in
Length
2 in
Height
1 1/2 in
Depth
1 1/2 in
Details
Item
Drain Filter
Substances Filtered
Debris
Filter Material
Metal/Mesh
Reusable
Yes
Frame Style
Adjustable
Series
Ultra-Storm Guard
Installation Method
Under Grate
Description
Storm Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.