Zoro Homepage

Drain Filter, Green, 4 in H

  • Mfr # 9850

  • Zoro # G116314074


product price: $51.49
/ea

Key Features

Height
4 in
Standards
40 CFR 122.26, NPDES
Width
24 in
Length
24 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9850
Zoro #
G116314074
UPC #
808416102123
Country of Origin
Guatemala

Dimensions

Height
4 in
Width
24 in
Length
24 in
Depth
4 in

Details

Standards
40 CFR 122.26, NPDES
Color
Green
Item
Drain Filter
Substances Filtered
Sediment
Series
Ultra-Grate Guard
Reusable
Yes
Frame Style
Frameless
Filter Material
Polypropylene Fabric
Installation Method
Slip-Over
For Drain Type
Storm Drain

Description

Grate Guard, Sediment Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.