Drain Filter, High Flow Woven
- Mfr # 9332
- Zoro # G910905157
product price:Â
$
68.99
/ea
Key Features
Standards
TMDL
UV Resistant
Yes
Height
36 in
Length
24 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9332
- Zoro #
- G910905157
- UPC #
- 808416093322
- Country of Origin
- Guatemala
- Item
- Drain Filter
- Standards
- TMDL
- UV Resistant
- Yes
- Reusable
- Yes
- Installation Method
- Under Grate
- Supports NPDES Compliance
- Yes
- Substances Filtered
- Sediment
- For Drain Type
- Curb Drain
- Sediment Capacity (Weight)
- 500 lb
- Filtration Capacity
- 500 UDL lbs.
- Frame Style
- Frameless
- Max. Flow Rate
- 695 gpm
- Filter Material
- High Flow Woven
- Sediment Capacity (Volume)
- 226.8 kg
Dimensions
- Height
- 36 in
- Length
- 24 in
- Width
- 24 in
- Depth
- 36 in
- Fits Drain Size
- 36 in x 24 in
Description
Drain Filter, Length 24 in, Width 24 in, Height 36 in, Oil Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.