Zoro Homepage

Drain Plug Kit, Orange, 2, 3, 4 In

  • Mfr # 2116

  • Zoro # G1149102


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Includes
2 in Conical Drain Plug, 3 in Conical Drain Plug, 4 in Conical Drain Plug, Plastic Case
Length
Each Plug is 4-1/2 in long without the eyebolt
Fits Drain Dia.
2 in, 3 in, 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116
Zoro #
G1149102
UPC #
808416021165
Country of Origin
United States

Dimensions

Length
Each Plug is 4-1/2 in long without the eyebolt
Fits Drain Dia.
2 in, 3 in, 4 in
Width
3 in
Overall Height
14 in
Diameter at Bottom
3 3/16 in
Height
6 in
Diameter At Top
4 in

Details

Item
Drain Plug Kit
Material
Polyurethane
Color
Orange
Includes
2 in Conical Drain Plug, 3 in Conical Drain Plug, 4 in Conical Drain Plug, Plastic Case
Storage Temp.
0¿F - 120¿F
Product Weight
8 lb
Handle Material
Metal
Handle Type
Removable Eye Bolt
Plug Material
Polyurethane
Min. Storage Temperature
0 Degrees F
Maximum Liquid Temperature Exposure
225 Degrees F
Series
Ultra-Drain Plug Kit
Max. Storage Temperature
120 Degrees F
Weight
8 lb

Description

Drain Plug Kit, Color Orange, Diameter At Top 4 in, Diameter at Bottom 3 3/16 in, Fits Drain Dia. 2 in, 3 in, 4 in, Handle Material Metal, Handle Type Removable Eye Bolt, Height 6 in, Includes 2 in Conical Drain Plug, 3 in Conical Drain Plug, 4 in Conical Drain Plug, Plastic Case, Maximum Liquid Temperature Exposure 225 Degrees F, Max. Storage Temperature 120 Degrees F, Min. Storage Temperature 0 Degrees F, Overall Height 14 in, Plug Material Polyurethane, Product Weight 8 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.