Zoro Homepage

Drain Seal, 36 In. L, 375 mil

  • Mfr # 2130

  • Zoro # G3175724


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Dimensions
36 in L x 36 in W
Thickness
3/8 in
Standards
NPDES, SPCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2130
Zoro #
G3175724
UPC #
808416021301
Country of Origin
United States

Dimensions

Dimensions
36 in L x 36 in W
Thickness
3/8 in
Length
36 in
Width
36 in
For Max Drain Size
30 in L x 30 in W
Height
.4 in
Maximum Drain Width
30 in
Maximum Drain Length
30 in

Details

Item
Drain Cover Seal
Material
Polyurethane
Color
Orange
Standards
NPDES, SPCC
For Drain Shape
Square
Maximum Liquid Temperature Exposure
225¿F for up to 30 min
Tear Resistant
Yes
Min. Temperature
0 Degrees F
Max. Storage Temperature
120 Degrees F
Seal Type
Positive Seal
Min. Storage Temperature
0 Degrees F
Shape
Square
Temp. Range
0 Degrees to 160 Degrees F
Max. Temperature
160 Degrees F
Storage Temp.
0 Degrees F - 120 Degrees F
Reusable
Yes

Description

Drain Cover Seal, Color Orange, Diameter Not Applicable, Dimensions 36 in L x 36 in W, For Max Drain Size 30 in L x 30 in W, Length 36 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Shape Square, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Ye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.