Zoro Homepage

Drain Seal, 42 In. L, 375 mil

  • Mfr # 2131

  • Zoro # G3404475


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Dimensions
42 in L x 42 in W
Thickness
3/8 in
Standards
NPDES, SPCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131
Zoro #
G3404475
UPC #
808416021318
Country of Origin
United States

Dimensions

Dimensions
42 in L x 42 in W
Thickness
3/8 in
Length
42 in
Width
42 in
For Max Drain Size
36 in L x 36 in W
Height
.4 in
Maximum Drain Length
36 in
Maximum Drain Width
36 in

Details

Item
Drain Cover Seal
Material
Polyurethane
Color
Orange
Standards
NPDES, SPCC
For Drain Shape
Square
Maximum Liquid Temperature Exposure
225¿F for up to 30 min
Min. Temperature
0 Degrees F
Shape
Square
Min. Storage Temperature
0 Degrees F
Seal Type
Positive Seal
Max. Temperature
160 Degrees F
Storage Temp.
0 Degrees F - 120 Degrees F
Tear Resistant
Yes
Max. Storage Temperature
120 Degrees F
Reusable
Yes
Temp. Range
0 Degrees to 160 Degrees F

Description

Drain Cover Seal, Color Orange, Diameter Not Applicable, Dimensions 42 in L x 42 in W, For Max Drain Size 36 in L x 36 in W, Length 42 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Shape Square, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Ye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.