Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Seal, 48 In. L, Urethane

  • Mfr # 2132

  • Zoro # G1754471


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Dimensions
48 in L x 48 in W
Thickness
3/8 in
Standards
NPDES, SPCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2132
Zoro #
G1754471
UPC #
808416021325
Country of Origin
United States

Dimensions

Dimensions
48 in L x 48 in W
Thickness
3/8 in
Width
48 in
Length
48 in
For Max Drain Size
42 in L x 42 in W
Height
.4 in
Maximum Drain Length
42 in
Maximum Drain Width
42 in

Details

Item
Drain Cover Seal
Material
Polyurethane
Color
Orange
Standards
NPDES, SPCC
For Drain Shape
Square
Seal Type
Positive Seal
Shape
Square
Storage Temp.
0 Degrees F - 120 Degrees F
Min. Temperature
0 Degrees F
Maximum Liquid Temperature Exposure
225¿F for up to 30 min
Tear Resistant
Yes
Temp. Range
0 Degrees to 160 Degrees F
Min. Storage Temperature
0 Degrees F
Reusable
Yes
Max. Temperature
160 Degrees F
Max. Storage Temperature
120 Degrees F

Description

Drain Cover Seal, Color Orange, Diameter Not Applicable, Dimensions 48 in L x 48 in W, For Max Drain Size 42 in L x 42 in W, Length 48 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Shape Square, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Ye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.