Zoro Homepage

Drain Seal, Orange, Urethane

  • Mfr # 2134

  • Zoro # G2827316


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Dimensions
12 in dia
Thickness
3/8 in
Standards
NPDES, SPCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2134
Zoro #
G2827316
UPC #
808416021349
Country of Origin
United States

Dimensions

Dimensions
12 in dia
Thickness
3/8 in
Diameter
12 in
For Max Drain Size
6 in dia
Height
.4 in
Maximum Drain Diameter
12 in

Details

Item
Drain Cover Seal
Material
Polyurethane
Color
Orange
Standards
NPDES, SPCC
For Drain Shape
Circle
Storage Temp.
0 Degrees F - 120 Degrees F
Max. Storage Temperature
120 Degrees F
Temp. Range
0 Degrees to 160 Degrees F
Reusable
Yes
Tear Resistant
Yes
Shape
Circle
Seal Type
Positive Seal
Maximum Liquid Temperature Exposure
225¿F for up to 30 min
Max. Temperature
160 Degrees F
Min. Temperature
0 Degrees F
Min. Storage Temperature
0 Degrees F

Description

Drain Cover Seal, Color Orange, Diameter 12 in, Dimensions 12 in dia, For Max Drain Size 6 in dia, Length Not Applicable, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Shape Circle, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.