Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ultratech Drain Seal Truck Mount, L 38 1/2 In 2145

Drain Seal Truck Mount, L 38 1/2 In (Discontinued)

  • Mfr # 2145
  • Zoro # G2381337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2145
Zoro #
G2381337
UPC #
808416021455
Country of Origin
United States

Dimensions

Dimensions
7 in dia x 27 in L
Width
7 in
Length
27 in
Height
7 in
Diameter
7 in

Details

Item
Drain Seal Truck Mount
Material
Polyethylene
Color
Yellow
Standards
Made in the USA
Includes
Hardware
For Use With
18 in x 18 in, 24 in x 24 in, 18 in x 58 in, 12 in Diameter, 20 in Diameter Drain Seals
For Use With Mfr. Model Number
2126, 2127, 2134, 2135, 2124, 2200, 2201, 2206, 2208, 2209
Storage Type
Drain Seal Storage Case
Mount Type
Truck Mount
Includes Mounting Hardware
Yes

Description

Drain Seal Truck Mount, Color Yellow, Diameter 7 in, Dimensions 7 in dia x 27 in L, For Use With 18 in x 18 in, 24 in x 24 in, 18 in x 58 in, 12 in Diameter, 20 in Diameter Drain Seals, For Use With Grainger Item Number 3EWR5, 3EWR6, 3EWT2, 3EWT3, For Use With Mfr. Model Number 2126, 2127, 2134, 2135, 2124, 2200, 2201, 2206, 2208, 2209, Height 7 in, Includes Mounting Hardware Yes, Length 27 in, Material Polyethylene, Mount Type Truck Mount, Storage Type Drain Seal Storage Case, Width 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.