Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Seal, Urethane, 375 mil

  • Mfr # 2135

  • Zoro # G1444791


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Dimensions
20 in dia
Thickness
3/8 in
Standards
NPDES, SPCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2135
Zoro #
G1444791
UPC #
808416021356
Country of Origin
United States

Dimensions

Dimensions
20 in dia
Thickness
3/8 in
Diameter
20 in
For Max Drain Size
14 in dia
Height
.4 in
Maximum Drain Diameter
18 in

Details

Item
Drain Cover Seal
Material
Polyurethane
Color
Orange
Standards
NPDES, SPCC
For Drain Shape
Circle
Maximum Liquid Temperature Exposure
225¿F for up to 30 min
Reusable
Yes
Min. Storage Temperature
0 Degrees F
Max. Temperature
160 Degrees F
Shape
Circle
Tear Resistant
Yes
Min. Temperature
0 Degrees F
Storage Temp.
0 Degrees F - 120 Degrees F
Seal Type
Positive Seal
Temp. Range
0 Degrees to 160 Degrees F
Max. Storage Temperature
120 Degrees F

Description

Drain Cover Seal, Color Orange, Diameter 20 in, Dimensions 20 in dia, For Max Drain Size 14 in dia, Length Not Applicable, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Shape Circle, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.