Zoro Homepage

Drum Containment System, 53" L

  • Mfr # 2380

  • Zoro # G7901050


product price: $1,078.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Yellow
Load Capacity
3000 lb UDL
For Use With
55 gallon drums
Number of Drums
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380
Zoro #
G7901050
UPC #
808416023800
Country of Origin
United States

Dimensions

Length
53 in
Width
53 in
Height
77 3/4 in
Pallet Length
53 in
Stacker Height
77 3/4 in
Stacker Dimensions
53 in x 53 in x 77 3/4 in
Pallet Width
53 in
Stacker Length
53 in
Stacker Width
53 in
Pallet Height
11 3/4 in
Pallet Dimensions
53 in x 53 in x 11 3/4 in

Details

Material
Polyethylene
Color
Yellow
Load Capacity
3000 lb UDL
Item
Drum Dispensing and Containment System
For Use With
55 gallon drums
Number of Drums
4
Includes
2 Drum Racks
Color/Finish
Yellow/Black
Standards
Meet SPCC and EPA Container Storage Regulation 40 CFR 264.179
Spill Capacity
66 gal
Spill Capacity, gal.
66 gal
For Use With Standard Fork
Yes
Supports SPCC Compliance
Yes
For Use With Brand
Ultratech
Number of Drums/Containers
4
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Load Capacity, lb.
3,000 lb
Product Type
Complete Rack System
Supports EPA Compliance
40 CFR 264.175
For Container Type
55 gal Drums
Fluorinated
No
Forklift Pockets
Yes
Built In Sump
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Manufacturer Warranty
5 yr
Weight
189 lb
Number of Pallets without Drain Included
1

Description

Complete Rack System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With 55 gallon drums, For Use With Brand Ultratech, For Use With Standard Fork Yes, Forklift Pockets Yes, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 3,000 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Drums/Containers 4, Number of Pallets with Drain Included Not Applicable, Number of Pallets without Drain Included 1, Pallet Dimensions 53 in x 53 in x 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.