Zoro Homepage

Drum Funnel, 11 In, with Spout

  • Mfr # 497

  • Zoro # G0577394


product price: $70.89
/ea

Key Features

Material
Polyethylene
Height
9 in
Spout Outside Dia.
1-7/16"
Length
29-1/8"
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497
Zoro #
G0577394
UPC #
808416004977
Country of Origin
United States

Dimensions

Height
9 in
Spout Outside Dia.
1-7/16"
Length
29-1/8"
Diameter
28 in
Overall Height
9 in
Overall Diameter
28 in
For Bung Hole Size
3/4 in
Outside Diameter
28 in

Details

Item
Drum Funnel
Material
Polyethylene
Color
Yellow
Flow Capacity
5 gal.
Standards
Made in the USA
Total Capacity
5 gal
Application
For Automotive, Marine, Farm, Industrial and Home Use
Includes
Spout
Fits
Almost every 55 gallon tighthead steel or polyethylene drum
Spout
Funnel Fits into any 2" NPT Bung of all 55 Gallon Closed Head Drum
Function
Chemical Resistant Polyethylene For Everyday Use
For Use With
55 gal Drums
Lockable
Yes
Overall Capacity
5 gal
For Maximum Drum Capacity
55 gal
For Drum Style
Closed-Head Drum
Mouth OD
28 in
Cover Type
No Cover
Funnel Material
Polyethylene
For Drum Head Type
Closed Head
Includes Flame Arrestor
Flame Arrestor Not Included
Volume Capacity
5 gal
Body Color
Yellow
Thread Type
NPT
For Drum Capacity
55 gal
Lid Type
No Lid
Resistance Properties
Chemical Resistant, Corrosion Resistant

Description

Drum Funnel, Color Yellow, For Bung Hole Size 3/4 in, For Use With 55 gal Drums, Funnel Material Polyethylene, Overall Height 9 in, Thread Type NPT, Body Color Yellow, Lid Color Not Applicable, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 55 gal, For Drum Head Type Closed Head, Includes Flame Arrestor Flame Arrestor Not Included, Lid Type No Lid, Outside Diameter 28 in, Resistance Properties Chemical Resistant, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.