Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Spill Containment Pallet, 51" L

  • Mfr # 1231

  • Zoro # G7305728


product price: $515.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
51 in
Width
51 in
Spill Capacity
66 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231
Zoro #
G7305728
UPC #
808416012316
Country of Origin
United States

Dimensions

Length
51 in
Width
51 in
Height
10 in
Dimensions
51 in L x 51 in W x 10 in H
Max Fork Width
7 in
Max Fork Height
3 in

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
66 gal
Color
Yellow
Includes
Drain
Standards
40 CFR 264.175, EPA, SPCC
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Drums
4
Load Capacity
6,000 lb
Spill Containment Load Capactiy
6000 lb.
Modular / Nonmodular
Nonmodular
Drain Included
Yes
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Type
Nestable Model, With Drain
Opening Type
No Doors
Modular
No
Pallet Material
Polyethylene
Fluorinated
No
Product Weight
80 lb
Low Profile
Yes
Space Saving Features
Nestable
For Use With Standard Fork
Yes
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Modular Type
Nonmodular
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Ramp Connection Mfr. Model Number
0676
Grate Color
Black
Forklift Pockets
2-Way
Includes Drain
Yes
Includes Overflow Bladder
No
Manufacturer Warranty
5 yr
Grate Material
Polyethylene
Supports SPCC Compliance
Yes
For Number of 55 gal. Drums
4
Pallet Color
Yellow
Product Type
Spill Pallet
For Number of IBC
0
Distance Between Fork Pockets
17 in

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 6,000 lb, Length 51 in, Width 51 in, Height 10 in, Drain Included Yes, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.