Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Spill Containment Pallet, 51" L

  • Mfr # 800

  • Zoro # G7328170


product price: $613.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
51 in
Width
51 in
Spill Capacity
85 gal
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800
Zoro #
G7328170
UPC #
808416008005
Country of Origin
United States

Dimensions

Length
51 in
Width
51 in
Height
17 1/2 in
Dimensions
51 in L x 51 in W x 17 1/2 in H
Max Fork Width
9 3/4 in
Max Fork Height
4 in

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
85 gal
Color
Red/Black
Standards
EPA 40 CFR 264.175, SPCC
Covered/Uncovered
Uncovered
Drain Included
No
Spill Containment Opening Type
No Cover
Load Capacity
6,500 lb
Number of Drums
4
Modular / Nonmodular
Modular
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Spill Containment Load Capactiy
6500 lb.
Opening Type
No Doors
Modular
Modular
Recycled Content (%)
No Recycled Content
For Number of 55 gal. Drums
4
Pallet Color
Red
Indoor/Outdoor Use
Indoor, Outdoor
Modular Type
Nonmodular
Manufacturer Warranty
5 yr
Forklift Pockets
4-Way
Supports SPCC Compliance
Yes
Low Profile
No
Pallet Material
Polyethylene
Includes Drain
No
Product Type
Spill Pallet
For Use With Standard Fork
Yes
Grate Color
Gray
Fluorinated
No
Supports EPA Compliance
40 CFR 264.175
Grate Material
Polyethylene
Includes Overflow Bladder
No
For Number of IBC
0
Distance Between Fork Pockets
15 in

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 85 gal, Spill Containment Load Capacity 6,500 lb, Length 51 in, Width 51 in, Height 17 1/2 in, Drain Included No, Modular, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.