Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Spill Containment Pallet, 53" L

  • Mfr # 1001

  • Zoro # G7305746


product price: $535.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Length
53 in
Width
53 in
Spill Capacity
66 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001
Zoro #
G7305746
UPC #
808416010015
Country of Origin
United States

Dimensions

Length
53 in
Width
53 in
Height
11 3/4 in
Dimensions
53 in L x 53 in W x 11 3/4 in H
Max Fork Height
4 in
Max Fork Width
14 1/4 in

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
66 gal
Color
Yellow
Standards
40 CFR 264.175, EPA, SPCC
Covered/Uncovered
Uncovered
Drain Included
Yes
Modular / Nonmodular
Nonmodular
Spill Containment Opening Type
No Cover
Number of Drums
4
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
6,000 lb
Type
P4 Pallet Model With Drain
Opening Type
No Doors
Modular
Nonmodular
Pallet Color
Yellow
Product Weight
90 lb
Indoor/Outdoor Use
Indoor, Outdoor
Supports EPA Compliance
40 CFR 264.175
For Number of 55 gal. Drums
4
Includes Overflow Bladder
No
For Use With Standard Fork
Yes
Manufacturer Warranty
5 yr
Recycled Content (%)
30%
Product Type
Spill Pallet
Includes Drain
Yes
Grate Material
Polyethylene
For Use With Ramp Connection Mfr. Model Number
0678
Supports SPCC Compliance
Yes
Pallet Material
Polyethylene
Forklift Pockets
4-Way
Modular Type
Nonmodular
Grate Color
Black
Low Profile
No
Fluorinated
No
For Number of IBC
0
Distance Between Fork Pockets
7 in
Recycled Content
30 %

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Length 53 in, Width 53 in, Height 11 3/4 in, Drain Included Yes, Nonmodular, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.