Zoro Homepage

Drum Spill Containment Pallet, 62" L

  • Mfr # 9631

  • Zoro # G7328137


product price: $628.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
62 in
Width
62 in
Spill Capacity
75 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9631
Zoro #
G7328137
UPC #
808416096316
Country of Origin
United States

Dimensions

Length
62 in
Width
62 in
Height
8 3/4 in
Dimensions
62 in L x 62 in W x 8 3/4 in H
Max Fork Width
7 1/4 in
Max Fork Height
4 in

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 75 gal, Spill Containment Load Capacity 9,000 lb, Length 62 in, Width 62 in, Height 8 3/4 in, Drain Included Yes, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.