Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Spill Deck, 22 Gallon Spill Capacity, 2 Drums, 3,000 lb Load Capacity, Polyethylene, 5 3/4 Ht

  • Mfr # 1086

  • Zoro # G7734815


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Black
Width
25 7/8 in
Number of Drums
2
Length
52 in
Spill Capacity
22 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1086
Zoro #
G7734815
UPC #
808416010862
Country of Origin
United States

Dimensions

Width
25 7/8 in
Length
52 in
Height
5 3/4 in
Dimensions
52 in L x 25 7/8 in W x 5 3/4 in H

Details

Item
Spill Deck
Color
Yellow/Black
Number of Drums
2
Spill Capacity
22 gal
For Number of 55 gal. Drums
2
Load Capacity
3,000 lb
Material
Polyethylene
Includes
No Connection Holes
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
22 gal
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Spill Containment Load Capactiy
3000 lb.
Modular
Yes
Opening Type
No Doors
For Use With Ramp Connection Mfr. Model Number
1089
Indoor/Outdoor Use
Indoor, Outdoor
Grate Material
Polyethylene
For Use With Standard Fork
No
Grate Color
Black
Recycled Content (%)
No Recycled Content
Forklift Pockets
No Pockets
Modular Type
Modular
Manufacturer Warranty
5 yr
Fluorinated
No
Product Weight
70 lb
Low Profile
Yes
Pallet Material
Polyethylene
Supports EPA Compliance
40 CFR 264.175
Pallet Color
Yellow
Includes Drain
No
Supports SPCC Compliance
Yes
Includes Overflow Bladder
No
Product Type
Spill Deck
Composition
Polyethylene, Polyethylene
"Spill Capacity
22 gal
For Number of IBC
0

Description

Spill Deck, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 22 gal, Spill Containment Load Capacity 3,000 lb, Length 52 in, Width 25 7/8 in, Height 5 3/4 in, Drain Included No, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.