Zoro Homepage

Drum Stacker Shelf, 25" L

  • Mfr # 2390

  • Zoro # G7901148


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Material
Polyethylene
Color
Yellow
Load Capacity
25 lb UDL
For Use With
Ultra-Drum Racks(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2390
Zoro #
G7901148
UPC #
808416023909
Country of Origin
United States

Dimensions

Overall Length
24 in
Height
17 in
Length
24 in
Width
2 in

Details

Material
Polyethylene
Color
Yellow
Load Capacity
25 lb UDL
Item
Drum Stacker Dispensing Shelf
For Use With
Ultra-Drum Racks(R)
Number of Drums
0
Color/Finish
Yellow
Standards
Made in the USA
Recycled Content (%)
No Recycled Content
For Use With Brand
Ultratech
For Container Type
55 gal Drums
Product Type
Shelf
Indoor/Outdoor Use
Indoor, Outdoor
Supports EPA Compliance
40 CFR 264.175
Built In Sump
No
Manufacturer Warranty
5 yr
Fluorinated
No
Supports SPCC Compliance
Yes
Supports NPDES Compliance
Yes
For Use With Mfr. Model Number
2386, 2387, 2383, 2384, 2380, 2381
Weight
15 lb

Description

Shelf, Built In Sump No, Fluorinated No, For Container Type 55 gal Drums, For Use With Ultra-Drum Racks(R), For Use With Brand Ultratech, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. Not Applicable, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Drums/Containers Not Applicable, Number of Pallets with Drain Included Not Applicable, Number of Pallets without Drain Included Not Applicable, Pallet Height Not Applicable, Pallet Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.