Zoro Homepage

Drum Storage, Yellow, 33" L

  • Mfr # 1044

  • Zoro # G7305545


product price: $245.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
32 1/2 in
Width
32 1/2 in
Spill Capacity
66 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1044
Zoro #
G7305545
UPC #
808416010442
Country of Origin
United States

Dimensions

Length
32 1/2 in
Width
32 1/2 in
Height
28 1/2 in
Depth
28 1/2 in
Dimensions
32 1/2 in x 32 1/2 in x 28 1/2 in

Details

Item
Spill Collector
Material
Polyethylene
Spill Capacity
66 gal
Color
Yellow
Includes
Drain, Fork Pockets
For Use With
55 gal Drums
Standards
SPCC, 40 CFR 264.178
For Use With Mfr. Model Number
0417
Load Capacity
1,200 lb
Type
Pallet Jack Model With Drain
Recycled Content (%)
No Recycled Content
Fluorinated
No
Series
Pallet Jack Model Series
Indoor/Outdoor Use
Indoor, Outdoor
Manufacturer Warranty
5 yr
Product Type
Spill Collector
For Use With Brand
UltraTech

Description

Spill Collector, Depth 28 1/2 in, Dimensions 32 1/2 in x 32 1/2 in x 28 1/2 in, Fluorinated No, For Use With 55 gal Drums, For Use With Brand UltraTech, For Use With Grainger Item Number Not Applicable, For Use With Mfr. Model Number 0417, Indoor/Outdoor Use Indoor, Outdoor, Length 32 1/2 in, Load Capacity 1,200 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Product Type Spill Collector, Recycled Content ( Percent) No Recycled Content, Series Pallet Jack Model Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.