Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ultratech Drum Tourniquet, Temp Seal Drums 2013

Drum Tourniquet, Temp Seal Drums (Discontinued)

  • Mfr # 2013
  • Zoro # G4831355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013
Zoro #
G4831355
UPC #
808416020137
Country of Origin
United States

Dimensions

Size
22 1/2 in x 6 1/2 in x 2 7/8 in
Max. Hole Size
3-1/2 in x 7 in
Height
2 7/8 in
Width
6 1/2 in
Backing Plate Size
22 1/2 in x 6 1/2 in x 2 7/8 in
Dimensions
22 1/2 in x 6 1/2 in x 2 7/8 in
Depth/Thickness
2 7/8 in

Details

Used For
Temporarily Sealing Drums
Item
Drum Tourniquet
Material
Chemical Resistant
Standards
LEED, Made in the USA
Includes
(2) Magnets, Long Ratchet Strap
Sealing Pad Material
EDPM
Number of Magnets
2
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
Yes
Backing Plate
22 1/2 in x 6 1/2 in x 2 7/8 in Stainless Steel
Attachment Method
Ratchet Strap
Tourniquet Type
Drum Tourniquet
Non-Sparking
Yes
Max Sealing Area
3 1/2 in x 7 in
Backing Plate Material
Stainless Steel
Supports SPCC Compliance
Yes

Description

Drum Tourniquet, Size 22 1/2 in x 6 1/2 in x 2 7/8 in, Used For Temporarily Sealing Drums, Max. Hole Size 3-1/2 in x 7 in, Material Chemical Resistant, Includes (2) Magnets, Long Ratchet Strap, Standards LEED, Made in the USA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.