Zoro Homepage

Epoxy Adhesive, PL Premium Construction Adhesive Series, Tan, 10.2 oz, Cartridge

  • Mfr # 770

  • Zoro # G2596587


product price: $15.59
/ea

Key Features

Application
Secures ADA Pads To Concrete Surfaces
Color
Tan
For Use On
Polyurethane
Container Size
10.2 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770
Zoro #
G2596587
UPC #
808416007701
Country of Origin
United States

Dimensions

Container Size
10.2 oz
Size
10.2 oz

Details

Item
Epoxy Adhesive
Application
Secures ADA Pads To Concrete Surfaces
Color
Tan
For Use On
Polyurethane
Container Type
Cartridge
Functional Cure
30 min
Full Cure
24 hr
Temp. Range
40 Degrees to 100 Degrees
Working Time
30 min
Series
PL Premium Construction Adhesive
Temp. Range (F)
40 Degrees to 100 Degrees
Epoxy Container
Tube
Work Life
30 min
Coverage
A 3/8 in (9.5 mm) bead extrudes approximately 13.6 ft
Epoxy Color
Tan
Structural Adhesive Type
Epoxy Adhesive
Epoxy Max. Temp
199 Degrees F and Below
For Use With
Polyurethane
Includes
Instructions
Specific Gravity
1.26
Application Method
Dispensing Gun
Interior/Exterior
Interior/Exterior
Maximum Application Temperature
100 Degrees F
VOC Content Weight
45 g/L
Minimum Application Temperature
40 Degrees F
VOC Content Weight Percentage
3.5%
Primary Applications
Concrete
Maximum Performance Temperature
95 Degrees F
Full Cure Time
24 hr
Materials Bonded
ADA Pads, Concrete
Low Odor
Yes
Adhesive Color
Tan
Water Resistance
Waterproof
Standards
ASTM D3498
Chemical Base
Epoxy
Solvent-Free
Yes
Container Type - Adhesives
Tube

Description

Construction Adhesive, Adhesive Color Tan, Application Method Dispensing Gun, Chemical Base Epoxy, Container Size 10.2 fl oz, Container Type Cartridge, Interior/Exterior Interior/Exterior, Working Time 30 min, VOC Content Weight Percentage 3.5 Percent, Water Resistance Waterproof, VOC Content Weight 45 g/L, Standards ASTM D3498, Low Odor Yes, Materials Bonded ADA Pads, Concrete, Solvent-Free Yes, Series PL Premium Construction Adhesive, Maximum Application Temperature 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.