Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ever Dry Bottom Coat, White, Matte, 50 gal

  • Mfr # 4008

  • Zoro # G504853185


product price: $7,215.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Base Type
Superhydrophobic/Oleophobic
Resin Type
Acrylic
Coverage
250 sq ft/gal
Size
50 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008
Zoro #
G504853185
UPC #
808416040081
Country of Origin
United States

Dimensions

Size
50 gal
Container Size
50 gal

Details

Color
White
Base Type
Superhydrophobic/Oleophobic
Resin Type
Acrylic
Coverage
250 sq ft/gal
Application Method
Spray
VOC Content
83%
Item
Ever Dry Bottom Coat 50 Gallons
Dry Time
60 min
Dry Time Tack Free
30 min
Exposure Conditions
Indoor/Outdoor
Standards
1907/2006 (REACH)
Application Temperature
50 to 90 Degrees F
Features
Oleophobic-Some Oils Bead Up and Roll Off the Surface Quickly When the Surface is Angled 5 Degrees or More, Superhydrophobic -Aqueous Solutions Roll Off the Surface Quickly and Form a Spherical Droplet with a Contact Angle Greater Than 150 Degrees , Ultra-Ever Dry Has Better Abrasion Resistance Than Most Superhydrophobics, Ultra-Ever Dry Surface Protection Top Coat Will Appear White If Applied Too Heavily
For Use With
Acrylics
Paint and Primer Finish
Translucent
Resistance Properties
Abrasion Resistance, Chemical Resistance
Sub Brand
Ultra-Ever Dry
Finish Texture
No Texture
Minimum Application Temperature
50 Degrees F
Coating Application
Superhydrophobic and Oleophobic Coating
Coverage Area
250 sq ft/gal at 0.5 mil
Sheen
Matte
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
60 min
Compatible Surface Material
Concrete, Glass, Metal, Plastic, Rubber, Wood
Use Location
Exterior, Interior

Description

Ever Dry Bottom Coat 50 Gallons

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.