Ever Dry Demo Kit
Mfr # 4110
Zoro # G904851477
product price: $54.55
/eaKey Features
Series
Ultra-Ever Dry
Paint Sprayer Sub-Brand
Ultra-Ever Dry, Demo Kit
Includes
One (1) plastic bin with lid, 8 oz. squeeze bottle and two (2) 3' x 4" tiles coated with Ever Dry
Spray Technology
HVLP
Mount Type
Freestanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4110
Zoro #
G904851477
UPC #
808416041101
Country of Origin
United States
Dimensions
Overall Height
6 in
Details
Item
Ever Dry Demo Kit
Series
Ultra-Ever Dry
Paint Sprayer Sub-Brand
Ultra-Ever Dry, Demo Kit
Includes
One (1) plastic bin with lid, 8 oz. squeeze bottle and two (2) 3' x 4" tiles coated with Ever Dry
Spray Technology
HVLP
Mount Type
Freestanding
Sub-Brand
Ever Dry Demo
Compatible Fluid Type
Sealers
Description
Ever Dry Demo Kit, Ultra-Ever Dry, Demo Kit, Includes One (1) plastic bin with lid, 8 oz. squeeze bottle and two (2) 3' x 4 In. tiles coated with Ever Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.