Zoro Homepage

Ever Dry Mini Sprayer, 16 oz Tank, PK2

  • Mfr # 4138

  • Zoro # G204851320


product price: $22.99
/pk 2, $11.50/ea

Key Features

Fluid Delivery Type
Siphon
Series
Ultra-Ever Dry
Tank Capacity
16 oz
For Use With
Ultra-Ever Dry
Paint Sprayer Sub-Brand
Ultra-Ever Dry, Mini Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4138
Zoro #
G204851320
UPC #
808416041385
Country of Origin
United States

Dimensions

Overall Height
8 in

Details

Item
Paint Sprayer
Fluid Delivery Type
Siphon
Series
Ultra-Ever Dry
Tank Capacity
16 oz
For Use With
Ultra-Ever Dry
Paint Sprayer Sub-Brand
Ultra-Ever Dry, Mini Sprayer
Paint Type
Ultra-Ever Dry
Cup Capacity
1 qt
Sub-Brand
Mini Sprayer; Ultra-Ever Dry
Mount Type
Freestanding
Spray Technology
HVLP
Power Source
Pneumatic
Compatible Fluid Type
Sealers

Description

Paint Sprayer, Ultra-Ever Dry, Mini Sprayer, For Use With Ultra-Ever Dry, Includes Not Applicable, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.