Filter Sock, Phos Filter, Green

  • Mfr # 9456
  • Zoro # G8220922
product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE, Woven Geotextile
Color
Green
Removes
Phosphorous
Standards
TMDL
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9456
Zoro #
G8220922
UPC #
808416094565
Country of Origin
United States

Dimensions

Width
7 in
Height
4 in
Length
10 ft
Diameter
4 in
Size
7 in W x 4 in H x 9 ft L

Details

Item
Filter Sock
Material
HDPE, Woven Geotextile
Color
Green
Removes
Phosphorous
Standards
TMDL
UV Resistant
Yes
Flow Capacity
195 gpm
For Use With
Storm Drains, Downspouts, Gullies, Ditches
Substances Filtered
Phosphorous
Composition
Phos Filter Filler with Polymer Outer Mesh
Filler Material
Phos Filter
Sock/Boom Profile
Flat
Product Type
Filter Sock
Recycled Content (%)
No Recycled Content
Series
Ultra-Filter Sock
Outer Mesh Material
Polymer
Outside Skin Material
Polymer
Filtration Capacity
Phosphorous: 26 lb
Installation Method
Above Drain
Frame Style
Frameless
Reusable
No
Filter Material
Phos Filter
Weight
66 lb.
Shell Material
HDPE, Woven Geotextile
Wire Color
Green

Description

Filter Sock, Removes Phosphorous, Length 10 ft, Width 7 in, Height 4 in, For Use With Storm Drains, Downspouts, Gullies, Ditches, Oil Capacity Not Applicable, Material HDPE, Woven Geotextile

Ratings & reviews