Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Sock, Sediment Removal, 108 In. L

  • Mfr # 9457

  • Zoro # G7455402


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE, Woven Geotextile
Color
Green
Removes
Sediment
Standards
TMDL
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9457
Zoro #
G7455402
UPC #
808416002003
Country of Origin
United States

Dimensions

Height
4 in
Width
7 in
Length
10 ft
Diameter
4 in
Size
7 in W x 4 in H x 9 ft L

Details

Item
Filter Sock
Material
HDPE, Woven Geotextile
Color
Green
Removes
Sediment
Standards
TMDL
UV Resistant
Yes
Flow Capacity
195 gpm
For Use With
Storm Drains, Downspouts, Gullies, Ditches
Recycled Content (%)
No Recycled Content
Outside Skin Material
Polymer
Filler Material
Recycled Rubber Media
Sock/Boom Profile
Flat
Substances Filtered
Sediment
Series
Ultra-Filter Sock
Composition
Recycled Rubber Media Filler with Polymer Outer Mesh
Outer Mesh Material
Polymer
Product Type
Filter Sock
Installation Method
Above Drain
Weight
40 lb.
Frame Style
Frameless
Filter Material
Recycled Rubber Media
Reusable
No

Description

Filter Sock, Removes Sediment, Length 10 ft, Width 7 in, Height 4 in, For Use With Storm Drains, Downspouts, Gullies, Ditches, Oil Capacity Not Applicable, Material HDPE, Woven Geotextile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.