This item is Discontinued.

Ultratech Spill Deck, 44 gal Spill Capacity, 4 Drums, 1,500 lb Load Capacity, Fluorinated Polyethylene 1325

Spill Deck, 44 gal Spill Capacity, 4 Drums, 1,500 lb Load Capacity, Fluorinated Polyethylene (Discontinued)

  • Mfr # 1325
  • Zoro # G9173997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1325
Zoro #
G9173997
UPC #
808416013252
Country of Origin
United States

Dimensions

Width
52 in
Length
52 in
Height
5 3/4 in
Dimensions
52 in L x 52 in W x 5 3/4 in H

Details

Item
Spill Deck
Color
Blue/Black
For Number of 55 gal. Drums
4
Load Capacity
1,500 lb
Material
Fluorinated Polyethylene
Includes
No Connection Holes
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
44 gal
Spill Containment Opening Type
No Cover
Spill Containment Load Capactiy
6000 lb.
Number of Drums
4
Spill Capacity
44 gal
Covered/Uncovered
Uncovered
Type
P4 Fluorinated Model
Modular
Yes
Opening Type
No Doors
Includes Overflow Bladder
No
Pallet Color
Blue
Product Type
Spill Deck
For Use With Ramp Connection Mfr. Model Number
1089
Manufacturer Warranty
5 yr
Composition
Fluorinated Polyethylene, Fluorinated Polyethylene
Includes Drain
No
Pallet Material
Fluorinated Polyethylene
For Use With Standard Fork
No
Supports SPCC Compliance
Yes
Grate Material
Fluorinated Polyethylene
Grate Color
Black
Product Weight
70 lb
Indoor/Outdoor Use
Indoor, Outdoor
Modular Type
Modular
Supports EPA Compliance
40 CFR 264.175
Forklift Pockets
No Pockets
Fluorinated
Yes
Recycled Content (%)
No Recycled Content
Low Profile
Yes
"Spill Capacity
44 gal

Description

Spill Deck, Basins and Sumps, Spill Decks, Uncovered, Number of Drums 4, Spill Capacity 44 gal, Spill Containment Load Capacity 6,000 lb, Length 52 in, Width 52 in, Height 5 3/4 in, Drain Included No, Yes, Material Fluorinated Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.