Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framed Drain Guard, 26"Lx32"Wx18"H

  • Mfr # 8930

  • Zoro # G7519206


product price: $72.95
/ea

Key Features

Material
Polypropylene, Stainless Steel
Color
Black
Dimensions
26 in L x 32 in W x 18 in H
Removes
Oil, Sediment
Standards
TMDL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8930
Zoro #
G7519206
UPC #
808416089301
Country of Origin
Guatemala

Dimensions

Dimensions
26 in L x 32 in W x 18 in H
Height
18 in
Opening Size
10 in dia
Length
26 in
Width
32 in
Fits Max Drain Size
26 in x 32 in
Fits Min Drain Size
16 in x 20 in
Depth
18 in
Fits Drain Size
16 in x 20 in to 26 in x 32 in

Details

Item
Drain Filter
Material
Polypropylene, Stainless Steel
Color
Black
Removes
Oil, Sediment
Standards
TMDL
Oil Capacity
1.26 gal
Flow Capacity
90 gpm
For Use With
Almost Any Drain
Includes
Frame
Frame Style
Adjustable
Recycled Content (%)
No Recycled Content
For Use With Mfr. Model Number
8932
Micron Rating
80/180
Substances Filtered
Oil, Sediment
Retaining Rods Required
Not Required
Frame Material
Steel
For Drain Type
Catch Basin Drains
Sediment Capacity (Weight)
40 lb
Max. Flow Rate
500 gpm
Filtration Capacity
Oil Capacity: 1.26 gal; Sediment Capacity: 40 lb
Filter Material
Non-Woven Polypropylene Geotextile
Weight
6
Capacity
Up to 0.5 gal of Oil
Sediment Capacity (Volume)
18 kg
Installation Method
Under Grate
Reusable
No

Description

Drain Filter, Removes Oil, Sediment, Flow Capacity 90 gpm, Length 26 in, Width 32 in, Height 18 in, Opening Size 10 in dia, For Use With Almost Any Drain, Oil Capacity 1.26 gal, Material Polypropylene, Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.