This item is Discontinued.

Ultratech Gross Rinse Shower, PVC, For Decon Decks 6360

This item is Discontinued.

Ultratech

Gross Rinse Shower, PVC, For Decon Decks (Discontinued)

Mfr # 6360
Zoro # G6164803
UPC # 808416063608
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6360
Zoro #
G6164803
UPC #
808416063608
Country of Origin
United States

Dimensions

Length
84 in
Connection Size
3/4 in
Thread Size
3/4 in

Details

Item
Shower Head
Material
PVC
For Use With
Hospital or Tactical Model Decon Deck
Includes
Hose Connection, Shower Head, Shut Off Valve
Standards
Made in the USA

Description

Shower Head, For Use With Hospital or Tactical Model Decon Deck, Includes Hose Connection, Shower Head, Shut Off Valve, Material PVC, Standards Made in the USA, Thread Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.