Gutter Guard, 144 In. L, 9 In. W
Mfr # 9322
Zoro # G4830104
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Material
Recylced synthetic fibers
Color
Gray
Dimensions
144 in L x 9 in W x 9 in H
Removes
Debris, Sediment
Standards
TMDL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9322
Zoro #
G4830104
UPC #
808416093223
Country of Origin
United States
Dimensions
Dimensions
144 in L x 9 in W x 9 in H
Length
12 ft
Width
9 in
Height
9 in
Diameter
9 in
Details
Item
Gutter Guard
Material
Recylced synthetic fibers
Color
Gray
Removes
Debris, Sediment
Standards
TMDL
Flow Capacity
151 gpm
For Use With
Storm Drains, Inlets
Includes
Overflow Port
Retaining Rods Required
Not Required
Recycled Content (%)
No Recycled Content
For Drain Type
Curb Drain
Installation Method
Set-In Place
Filter Material
Synthetic Fiber
Series
Ultra-Gutter Guard
Reusable
Yes
Substances Filtered
Debris, Sediment
Weight
22 lb.
Frame Style
Frameless
Description
Gutter Guard, Removes Debris, Sediment, Length 12 ft, Width 9 in, Height 9 in, For Use With Storm Drains, Inlets, Oil Capacity Not Applicable, Material Recylced synthetic fibers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.