Zoro Homepage

Gutter Guard, 96 In. L, 9 In. W

  • Mfr # 9320

  • Zoro # G4830086


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Recylced synthetic fibers
Color
Gray
Dimensions
96 in L x 9 in W x 9 in H
Removes
Debris, Sediment
Standards
TMDL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9320
Zoro #
G4830086
UPC #
808416093209
Country of Origin
United States

Dimensions

Dimensions
96 in L x 9 in W x 9 in H
Height
9 in
Length
8 ft
Width
9 in
Diameter
9 in

Details

Item
Gutter Guard
Material
Recylced synthetic fibers
Color
Gray
Removes
Debris, Sediment
Standards
TMDL
For Use With
Storm Drains, Inlets
Flow Capacity
151 gpm
Includes
Overflow Port
Substances Filtered
Debris, Sediment
Series
Ultra-Gutter Guard
Recycled Content (%)
No Recycled Content
Filter Material
Synthetic Fiber
Installation Method
Set-In Place
For Drain Type
Curb Drain
Retaining Rods Required
Not Required
Reusable
Yes
Weight
15 lb.
Frame Style
Frameless

Description

Gutter Guard, Removes Debris, Sediment, Length 8 ft, Width 9 in, Height 9 in, For Use With Storm Drains, Inlets, Oil Capacity Not Applicable, Material Recylced synthetic fibers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.