Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IBC Funnel, 5 in H, Black, HDPE

  • Mfr # 0648

  • Zoro # G312529876


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Caged IBCs
Funnel Material
HDPE
Overall Height
5 in
Maximum Temperature
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0648
Zoro #
G312529876
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Spout Diameter
5 in
Overall Length
40 in
Overall Width
30.5 in

Details

Item
IBC Funnel
Color
Black
For Use With
Caged IBCs
Funnel Material
HDPE
Maximum Temperature
160 Degrees F
Body Color
Black
Resistance Properties
Chemical Resistant, Corrosion Resistant
Volume Capacity
5 gal
Filter Type
No Filter
For Holding
Liquids
Lid Type
No Lid

Description

IBC Funnel, Color Black, For Bung Hole Size Not Applicable, For Use With Caged IBCs, Funnel Material HDPE, Overall Height 5 in, Thread Type Not Applicable, Body Color Black, Lid Color Not Applicable, Filter Material Not Applicable, Filter Type No Filter, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity Not Applicable, For Drum Head Type Not Applicable, For Holding Liquids, Includes Flame Arrestor Not Applicable, Lid Type No Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.