Zoro Homepage

IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow

  • Mfr # 1157

  • Zoro # G8531801


product price: $1,552.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Yellow/Black
Width
62 in
Length
62 in
Spill Capacity
365 gal
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1157
Zoro #
G8531801
UPC #
808416011579
Country of Origin
United States

Dimensions

Width
62 in
Length
62 in
Height
28 in
Dimensions
62 in L x 62 in W x 28 in H
Max Fork Height
4 in
Max Fork Width
7 in

Details

Item
Spill Pallet
Color
Yellow/Black
Spill Capacity
365 gal
For Number of 55 gal. Drums
0
Load Capacity
8,500 lb
Material
Polyethylene
Includes
Grating, Drain
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
365 gal
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Opening Type
No Doors
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Standard Fork
Yes
Grate Material
Polyethylene
For Number of IBC
1
Manufacturer Warranty
5 yr
Pallet Material
Polyethylene
Includes Overflow Bladder
No
Pallet Color
Yellow
Modular Type
Nonmodular
Supports SPCC Compliance
Yes
Fluorinated
No
Low Profile
No
Includes Drain
No
Product Type
Spill Pallet
Recycled Content (%)
No Recycled Content
Forklift Pockets
2-Way
Grate Color
Black
Composition
Polyethylene, Polyethylene
Product Weight
324 lb
Distance Between Fork Pockets
14 1/2 in

Description

The IBC spill containment unit is a safety product designed to prevent hazardous substances from leaking into the environment during storage or transport. It serves as an additional layer of protection by capturing any spills, drips, or leaks that may occur from intermediate bulk containers (IBCs). This tool is widely used in various industries for maintaining workplace safety and environmental compliance.


The ULTRATECH - 1157 is an IBC Spill Containment Unit, designed for use in industrial settings. It's constructed from durable polyethylene material and comes in a distinct yellow/black color scheme. This unit meets the standards of 40 CFR 264.175, EPA, SPCC which are regulatory benchmarks ensuring its effectiveness for various applications. The containment unit has a height of 28 inches and does not include doors or a cover.


Key features of this product include:
• Load Capacity: With an impressive load capacity of 8,500 lb., it can handle substantial weight.
• Spill Capacity: It boasts a spill capacity of up to 365 gallons.
• Indoor/Outdoor Use: Designed for both indoor and outdoor usage offering versatility.
• Dimensions: Its dimensions are measured at 62 in L x 62 in W x 28 in H making it sizable enough for various needs.
• Forklift Pockets: Equipped with two-way forklift pockets allowing easy transportation around facilities or worksites.
• No Drain Included: This model does not come with a drain feature included.
• Manufacturer Warranty: A five-year manufacturer warranty is provided with this product providing assurance over its lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.