Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ultratech Magnetic Drum Tourniquet, Temp Seal Drums 2010

Magnetic Drum Tourniquet, Temp Seal Drums (Discontinued)

  • Mfr # 2010
  • Zoro # G4832003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010
Zoro #
G4832003
UPC #
808416020106
Country of Origin
United States

Dimensions

Size
22 1/2 in L x 6 1/2 in Wx 2 7/8 in H
Max. Hole Size
3-1/2 in x 7 in
Height
2 7/8 in
Width
6 1/2 in
Dimensions
22 1/2 in x 6 1/2 in x 2 7/8 in
Depth/Thickness
2 7/8 in
Backing Plate Size
22 1/2 in x 6 1/2 in x 2 7/8 in

Details

Used For
Temporarily Sealing Drums
Includes
(2) Magnets, Spark Resistant Assembly
Standards
LEED, Made in the USA
Item
Magnetic Drum Tourniquet
Material
Chemical Resistant
Sealing Pad Material
EDPM
Backing Plate
22 1/2 in x 6 1/2 in x 2 7/8 in Stainless Steel
Non-Sparking
Yes
Supports EPA Compliance
Yes
Tourniquet Type
Drum Tourniquet
Attachment Method
Magnetic
Max Sealing Area
3 1/2 in x 7 in
Recycled Content (%)
No Recycled Content
Number of Magnets
2
Supports SPCC Compliance
Yes
Backing Plate Material
Stainless steel

Description

Magnetic Drum Tourniquet, Attachment Method Magnetic, Backing Plate 22 1/2 in x 6 1/2 in x 2 7/8 in Stainless Steel, Backing Plate Material Stainless steel, Backing Plate Size 22 1/2 in x 6 1/2 in x 2 7/8 in, Depth/Thickness 2 7/8 in, Dimensions 22 1/2 in x 6 1/2 in x 2 7/8 in, Height 2 7/8 in, Includes (2) Magnets, Spark Resistant Assembly, Max Sealing Area 3 1/2 in x 7 in, Non-Sparking Yes, Number of Magnets 2, Recycled Content ( Percent) No Recycled Content, Sealing Pad Material EDPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.