Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black

  • Mfr # 570

  • Zoro # G7480076


product price: $270.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570
Zoro #
G7480076
UPC #
808416005707
Country of Origin
United States

Dimensions

Inside Dia.
32"
Overall Height
38 1/2 in
Outside Dia.
25 1/2 in Bottom, 32 1/4 in Top
Material Thickness
0.145 in 0.185 in
Body Thickness
3.68 mm
Bottom Inside Diameter
25 1/2 in
Top Outside Diameter
32 1/4 in
Bottom Thickness
0.15 in

Details

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal
Lined/Unlined
Unlined
Drum Color
Black
UN Rating Solid
1H2/Y345/S, USA/M5904
UN Rating Liquid
1H2/Y345/S, USA/M5904
Gauge
1.5"
Gasket Material
Polyethylene
Load Capacity
700 lb.
Includes
Lid
Packing Group
II and III of Hazardous Materials
Drum Lid Closure
Screw On Lid
For Use With
Packing Groups II and III of Hazardous Materials
Item
Overpack Drum
Weight
48 lb
Standards
DOT 49 CFR 173.3(c), UN Certified
Color
Black
Seal Material
Polyethylene
Features
Highest performance overpack on the market with the added benefit of eco-friendly, recycled content. Made with 100% recycled materials.
Handle Style
No Handle
For Holding
Solids
Cover Color
Black, Yellow
Cover Material
Polyethylene
UN Rating Solids
1H2/Y345/S
Interior Lining
Unlined/No Interior Coating
Drum Message Text
Overpack/Salvage Drum
Volume Capacity
95 gal
Empty Container Weight
30 lb
Closing Ring Material
Polyethylene
UN Rating Liquids
1H2/Y345/S/**/USA/M5904
Drum Material
LLDPE
Drum Closure
Screw-On Lid
Storage Features
Nestable
Body Color
Black
Hazardous Materials Packing Group
II, III
Number of Bung Holes
0
Resistance Properties
Chemical Resistant, Corrosion Resistant
Drum Type
Overpack
For Drum Capacity
95 gal
Drum Material Grade
LLDPE Recycled
FDA Compliant
Not FDA Compliant

Description

Overpack Drum, Body Color Black, Body Material Gauge Not Applicable, Body Thickness 3.68 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Polyethylene, Cover Color Black, Yellow, Cover Material Polyethylene, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 38 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 32 1/4 in, UN Rating Liquids 1H2/Y345/S/**/USA/M5904

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.