Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow

  • Mfr # 580

  • Zoro # G4772941


product price: $241.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580
Zoro #
G4772941
UPC #
808416005806
Country of Origin
United States

Dimensions

Inside Dia.
32"
Material Thickness
0.2"
Outside Dia.
32 1/4 in Top/ 25 1/2 in Bottom
Overall Height
38 1/2 in
Overall Width
32.3 in
Overall Length
32.3 in
Body Thickness
3.68 mm
Top Outside Diameter
32 1/4 in
Bottom Inside Diameter
25 1/2 in
Bottom Thickness
0.15 in

Details

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal
Lined/Unlined
Unlined
Drum Color
Yellow
UN Rating Solid
1H2/X345/S, USA/M5904
UN Rating Liquid
1H2/X345/S, USA/M5904
Gauge
1.5"
Load Capacity
715 lb.
Standards
DOT 49 CFR 173.3(c), UN Certified
For Use With
UN Packaging Group 1
Item
Overpack Drum
Includes
Lid
Weight
20 oz.
Packing Group
I of Hazardous Materials
Gasket Material
Polyethylene
Drum Lid Closure
Screw On Lid
Color
Yellow
Features
UN Packaging Group 1 and DOT Salvage Drum certified
Drum Type
Overpack
Hazardous Materials Packing Group
I
For Holding
Drums
Cover Color
Yellow
For Drum Capacity
55 gal
Handle Style
No Handle
UN Rating Liquids
1H2/X345/S/**/USA/M5904
Number of Bung Holes
0
Volume Capacity
95 gal
Drum Material
LDPE
Closing Ring Material
Polyethylene
Resistance Properties
Chemical Resistant, Corrosion Resistant
Drum Message Text
Overpack/Salvage Drum
UN Rating Solids
1H2/X345/S
Cover Material
Polyethylene
Interior Lining
Unlined/No Interior Coating
Body Color
Yellow
Empty Container Weight
30 lb
Seal Material
Polyethylene
Storage Features
Nestable
Drum Closure
Screw-On Lid
FDA Compliant
Not FDA Compliant
Drum Material Grade
LLDPE Recycled

Description

Overpack Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 3.68 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Polyethylene, Cover Color Yellow, Cover Material Polyethylene, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 38 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 32 1/4 in, UN Rating Liquids 1H2/X345/S/**/USA/M5904

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.