Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow

  • Mfr # 584

  • Zoro # G7513992


product price: $454.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584
Zoro #
G7513992
UPC #
808416005844
Country of Origin
United States

Dimensions

Inside Dia.
32"
Outside Dia.
25 1/2 in Bottom, 32 1/4 in Top
Overall Height
44 1/2 in
Material Thickness
0.145 in 0.185 in
Body Thickness
3.68 mm
Top Outside Diameter
32 1/4 in
Bottom Inside Diameter
25 1/2 in
Bottom Thickness
0.15 in

Details

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal
Lined/Unlined
Unlined
Drum Color
Yellow
UN Rating Solid
1H2/X345/S, USA/M5904
UN Rating Liquid
1H2/Y345/S, USA/M5904
Gauge
1.5"
Item
Overpack Drum
Weight
58 lb
Standards
DOT 49 CFR 173.3(c), UN Certified
Drum Lid Closure
Screw On Lid
For Use With
Packing Groups I, II and III of Hazardous Materials
Packing Group
I, II and III of Hazardous Materials
Includes
Lid
Gasket Material
Polyethylene
Load Capacity
715 lb
Color
Yellow
Features
Built-in wheels, easy-to-use screw top lid, wide, molded-in handles for stability, nestable
Seal Material
Polyethylene
Storage Features
Nestable
Drum Message Text
Overpack/Salvage Drum
For Drum Capacity
95 gal
Resistance Properties
Chemical Resistant, Corrosion Resistant
Cover Color
Yellow
Cover Material
Polyethylene
Interior Lining
Unlined/No Interior Coating
Empty Container Weight
38 lb
Number of Bung Holes
0
Drum Type
Overpack
Weight Capacity
715 lb
Closing Ring Material
Polyethylene
Volume Capacity
95 gal
Body Color
Yellow
For Holding
Solids
Handle Style
Side Handle
Drum Material
LLDPE
UN Rating Solids
1H2/X345/S
Drum Closure
Screw-On Lid
UN Rating Liquids
1H2/X345/S/**/USA/M5904
Drum Material Grade
LLDPE Recycled
FDA Compliant
Not FDA Compliant

Description

Overpack Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 3.68 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Polyethylene, Cover Color Yellow, Cover Material Polyethylene, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 44 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 32 1/4 in, UN Rating Liquids 1H2/X345/S/**/USA/M5904

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.