Zoro Homepage

Open Head Overpack Drum, Polypropylene, 20 gal, Unlined, Yellow

  • Mfr # 0587

  • Zoro # G7246359


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Drum Item
Overpack Drum
Primary Drum Material
Polypropylene
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0587
Zoro #
G7246359
UPC #
808416005875
Country of Origin
United States

Dimensions

Overall Height
19 1/4 in
Outside Dia.
21 3/4 in Top/ 17 3/4 in Bottom
Bottom Inside Diameter
17 3/4 in
Body Thickness
3.68 mm
Top Outside Diameter
21 1/4 in
Bottom Thickness
0.15 in

Details

Drum Item
Overpack Drum
Primary Drum Material
Polypropylene
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
Drum Color
Yellow
UN Rating Solid
1H2/X66/S
Drum Lid Closure
Screw On Lid
Container Type
Drum
Packing Group
I, II and III of Hazardous Materials
Item
Overpack Drum
Standards
DOT 49 CFR 173.3(c), UN Certified
Fluids Absorbed
Universal
Drum Cover Color
Yellow
Color
Yellow
Storage Features
Nestable
Closing Ring Material
Polyethylene
Cover Color
Yellow
Volume Capacity
20 gal
For Drum Capacity
5 gal
Resistance Properties
Chemical Resistant, Corrosion Resistant
For Holding
Drums
Body Color
Yellow
UN Rating Solids
1H2/X46/S
Drum Material
LDPE
Hazardous Materials Packing Group
I, II, III
Interior Lining
Unlined/No Interior Coating
Drum Closure
Screw-On Lid
Cover Material
Polyethylene
UN Rating Liquids
1H2/X46/S/**/USA/+AA10183
Handle Style
No Handle
Drum Type
Salvage
Empty Container Weight
11.9 lb
Number of Bung Holes
0
Drum Message Text
Overpack/Salvage Drum
FDA Compliant
Not FDA Compliant
Drum Material Grade
LLDPE Recycled

Description

Overpack Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 3.68 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Polyethylene, Cover Color Yellow, Cover Material Polyethylene, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 19 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 21 1/4 in, UN Rating Liquids 1H2/X46/S/**/USA/+AA10183

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.