Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe leak Diverter, Yellow, 18 In. L

  • Mfr # 1780

  • Zoro # G2480615


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
Vinyl
Includes
Bungee Cord, Hooks
Installation Method
Bungee Cord
Leak Diverter Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1780
Zoro #
G2480615
UPC #
808416017809
Country of Origin
United States

Dimensions

Leak Diverter Length
18 in
Length
18"
Width
1.5 ft.
Leak Diverter Diameter
18 in
Leak Diverter Dimensions
18 in dia
Thread Size
3/4 in

Details

Item
Pipe Leak Diverter
Diverter Color
Yellow
Diverter Material
Vinyl
Includes
Bungee Cord, Hooks
Installation Method
Bungee Cord
Shape
Circle
Net Weight
2 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks
Series
Ultra- Pipe Drip Diverter
Thread Type
GHT
Components Included
(4) Hooks, (1) Leak Diverter
Gender
Female
UV Resistant
No
Telescoping Pole Included
No
Number of Leak Diverters Included
1
Fabric Weight
10 oz/sq ft
Number of Hooks Included
4
Leak Diverter Application
Pipe
Material
Vinyl
Color
Yellow

Description

Diverter Type Pipe Leak Diverter, Leak Diverter Length 18 in, Leak Diverter Width Not Applicable, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Pipe Leak Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.