Pop-Up Pool Container
Mfr # 8155
Zoro # G4954442
product price: $68.95
/eaKey Features
Material
Polyethylene
Length
28 1/4 in
Width
13 in
Color
Black
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8155
Zoro #
G4954442
UPC #
808416081558
Country of Origin
United States
Dimensions
Length
28 1/4 in
Width
13 in
Height
10 3/4 in
Dimensions
28 1/4 in x 13 in x 10 3/4 in
Details
Item
Spill Berm Storage Container
Material
Polyethylene
Color
Black
Includes
Hardware
For Use With
Ultra-Pop Up Pool Economy Models
Standards
Made in the USA
For Use With Brand
Ultratech
Product Weight
8 lb
For Use With Mfr. Model Number
8022, 8068, 8102, 8153, 8160
Product Type
Pop Up Pool Cab Mount Container
For Use With Berms Up to
150 gal Pools
Description
Spill Berm Storage Container, Color Black, Dimensions 28 1/4 in x 13 in x 10 3/4 in, For Use With Ultra-Pop Up Pool Economy Models, For Use With Berms Up to 150 gal Pools, For Use With Brand Ultratech, For Use With Grainger Item Number 3NJL6, 3NJL7, 3NJL8, 3NJL9, 53CP03, For Use With Mfr. Model Number 8022, 8068, 8102, 8153, 8160, For Use with Series Ultra Pop Up Pools, Economy Model, Height 10 3/4 in, Includes Hardware, Length 28 1/4 in, Material Polyethylene, Number of Handles 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.