Zoro Homepage

Rack Protector 5-3/8"W x 3-1/4"L x 15-1/2"H

  • Mfr # 2374

  • Zoro # G4113541


product price: $49.39
/ea

Key Features

Material
Polyethylene
Overall Height
15 1/2 in
Overall Width
3 1/4 in
Finish
Polyethelene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2374
Zoro #
G4113541
UPC #
808416023749
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Overall Width
3 1/4 in
Lower Guard Height
15 1/2 in
Base Width
5-3/8"
Base Depth
3-1/4"
Wall Thickness
3/8"
Usable Opening Width
4 in
Usable Opening Depth
5-3/8"
Overall Length
15-1/2"
Opening Width
4 in

Details

Material
Polyethylene
Finish
Polyethelene
Color
Black
Standards
49CFR173.3(C)
Item
Pallet Rack Guard
Includes
Heavy-duty magnet
Mounting
Rack
Pallet Rack and Door Track Guard Item
Pallet Rack Guard

Description

Pallet Rack Guard, Mounting Location On Upright, Magnet Mounting Type, Opening Width 4 in, Overall Height 15 1/2 in, Overall Width 3 1/4 in, Black, Polyethylene, 49CFR173.3(C)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.