Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Sump, 66 gal Spill Capacity, 4 Drums, Determined by Pallet Racking Load Capacity, Polyethylene

  • Mfr # 2396

  • Zoro # G2119035


product price: $524.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Number of Drums
4
Width
51 1/2 in
Length
51 1/2 in
Spill Capacity
66 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2396
Zoro #
G2119035
UPC #
808416023961
Country of Origin
United States

Dimensions

Width
51 1/2 in
Length
51 1/2 in
Height
12 in
Dimensions
51 1/2 in x 51 1/2 in x 12 in
Bottom Inside Dimensions
49 in x 49 in
Bottom Inside Lengths
49 in
Bottom Inside Widths
49 in

Details

Item
Rack Sump
Color
Yellow
Number of Drums
4
Spill Capacity
66 gal
For Number of 55 gal. Drums
4
Load Capacity
Determined by Pallet Racking
Material
Polyethylene
Includes
Rack Sump With Drain/Ball Valve Assembly
Standards
Helps comply with EPA 40 CFR 264.175
Spill Capacity, gal.
66 gal
Features
With Drain
Opening Type
No Doors
Forklift Pockets
2-Way
For Use With Standard Fork
Yes
Sump Material
Polyethylene
Manufacturer Warranty
5 yr
Includes Drain
Yes
Product Type
Rack Sump
Supports EPA Compliance
40 CFR 264.175
For Use With Container Type/Spill Capacity
4 Pallet Rack 66 gal Capacity
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Outdoor
Supports SPCC Compliance
Yes
For Container Type
Pallet Rack
"Spill Capacity
66 gal

Description

Rack Sump, Bottom Inside Dimensions 49 in x 49 in, Bottom Inside Length 49 in, Bottom Inside Width 49 in, Color Yellow, Dimensions 51 1/2 in x 51 1/2 in x 12 in, Includes Drain Yes, For Container Type Pallet Rack, For Use With Container Type/Spill Capacity 4 Pallet Rack 66 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets 2-Way, Height 12 in, Includes Rack Sump With Drain/Ball Valve Assembly, Indoor/Outdoor Use Outdoor, Product Type Rack Sump, Length 51 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.